Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 12 in H, 4 in D, NEMA 12, Hinged
Mfr # B120604CH
Zoro # G6995198
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 12 in
- Depth 4 in
- Enclosure NEMA Rating NEMA 12
- Material of Enclosure Carbon Steel
- Enclosure Cover Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # B120604CH
- Zoro # G6995198
- UPC # 786725332007
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 12 in |
Depth | 4 in |
Width (In.) | 6.000 in |
Width | 6 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 12 |
Material of Enclosure | Carbon Steel |
Enclosure Cover Type | Hinged |
Color | Silver |
Finish | Textured |
Mounting | Wall |
Mounting Type | External Mounting Plates |
Standards | UL, CSA |
Features | Bodies fabricated from 14 gauge and doors fabricated from 16 gauge steel. Continuously welded seams ground smooth, less knockouts or holes. Lids are sealed with closed cell oil resistant neoprene gasket. External mounting plates, top and bottom of enclosure. Weldnuts are provided for mounting optional panels securely. External screw clamps are quick and easy to operate. Standard continuous hinge. Grounding provisions provided. |
Type | Enclosure |
Application | Intended for use as electrical junction boxes, terminal wiring boxes, and instrument housings. Hinged door provides convenient access. Designed to provide protection from dust, dirt, oil, and water. |
Weight | 8 lb. |
Capacity | 288 cu.in |
Latches Type | Clamps |
UL Listed | Yes |
Construction | Continuously Welded Seams |
Listings | UL, CSA |
Description
Intended for use as electrical junction boxes, terminal wiring boxes, and instrument housings. Hinged door provides protection fromdust, dirt, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERKMASTER WerkMaster„¢ Ext Cord, 3 Phase, 10/4, 250V, 30A, Nonmarking Cable, 540-0034-00, 1 Pack (540-0034-00)
- ADVANTECH MANUFACTURING Isolated RS-232 to RS-422/485 Converter (ADAM-4520-F)
- AIMS POWER Power Inverter, Pure Sine Wave, 600 W Peak, 300 W Continuous, 1 Outlets (PWRI30012S)
- PROFESSIONAL PLASTICS Kwikie Solid Stem Expandable Plug, 2.000, Loop Nut, Item# 5120-20 (50 (FABKWIKIEPLUG5120-20-CS50-PC)
- WIEGMANN Galvanized Steel Enclosure, 16 in H, 16 in W, 4 in D, NEMA 1, Screw On (SC161604GNK)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Screw On (HW-J161406SCWW)
- WIEGMANN Polycarbonate Enclosure, 10 in H, 10 in W, 6 in D, NEAM 4X, Hinged (HW-P101006CHQR)
- WIEGMANN Fiberglass Enclosure, 19.70 in H, 16 in W, 11.24 in D, NEAM 4X; 12, Hinged (HW-N4X201610CHWWW)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 12, 13, Hinged (N12242408)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3; 3R; 4; 4X; 12; 13, Screw On (WA121206GSC)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A16H12BLP)
- Wiegmann Electrical Enclosures