Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 10 in H, 4 in D, NEMA 12, Hinged
Mfr # B100804CHQR
Zoro # G7000554
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Depth 4 in
- Enclosure NEMA Rating NEMA 12
- Material of Enclosure Carbon Steel
- Enclosure Cover Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # B100804CHQR
- Zoro # G7000554
- UPC # 786725331802
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 10 in |
Depth | 4 in |
Width | 8 in |
Width (In.) | 8.000 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 12 |
Material of Enclosure | Carbon Steel |
Enclosure Cover Type | Hinged |
Color | Silver |
Finish | Textured |
Mounting | Wall |
Mounting Type | External Mounting Plates |
Type | Enclosure |
Features | Bodies fabricated from 14 gauge and doors fabricated from 16 gauge steel. Continuously welded seams ground smooth, less knockouts or holes. Lids are sealed with closed cell oil resistant neoprene gasket. External mounting plates, top and bottom of enclosure. Weldnuts are provided for mounting optional panels securely. External quick release latches secure cover. Standard continuous hinged secures cover. Grounding provisions provided. |
Standards | UL, CSA |
Application | Intended for use as electrical junction boxes, terminal wiring boxes, and instrument housings. Hinged door with quick-release latching provide convenient access. Designed to provide protection from dust, dirt, oil, and water. |
Weight | 8.5 lb. |
Capacity | 320 cu.in |
Construction | Continuously Welded Seams |
UL Listed | Yes |
Latches Type | Quick-Release Latches |
Listings | UL, CSA |
Description
Intended for use as electrical junction boxes, terminal wiring boxes, and instrument housings. Hinged door with quick quick-releaselatching provide convient access. Designed to provide protection from dust, dirt, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 7 in D (N1A16167)
- POWER FIRST Outlet Strip, 6 Outlets, Beige, 6 ft. Cord (36864)
- POWER FIRST Power Cord, 5-15P, ST, 8 ft., Blk, 15A, 12/3 (1FD93)
- VELVAC 16-14 AWG Heat-Shrink Fork Terminal #6 Stud PK10 (37322)
- WIEGMANN Fiberglass Enclosure, 11 in H, 4 in D, NEAM 4X, Screw On (HW-N4X1144)
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 36 in D, NEMA 3R (RSCG080836G)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412242408SSC)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEMA 1, Hinged (HW-J181608FCHTLWW)
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 20 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (N412202012WSSC)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121506)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 9.23 in D, NEAM 4X; 12, Hinged (HW-N4X302008CHWW)
- Wiegmann Electrical Enclosures