Shop All Electrical Box Hardware
Wiegmann
Breather Vent, Vent Accessory, Fiberglass
Mfr # HW-4XBVKIT
Zoro # G6637307
original price:
$71.74
31% off
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Vent
- Material Fiberglass
- Length 2.47 in
- Width 1.13 in
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-4XBVKIT
- Zoro # G6637307
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 2.47 in |
Width | 1.13 in |
Height | 3.25" |
Details
Item | Breather Vent |
Accessory Type | Vent |
Material | Fiberglass |
Finish | Smooth |
Application | For Ventilation |
For Use With | Any Enclosure |
Sub-Category | Other Accessories |
Description
Breather Vent, Material Fiberglass, Finish Smooth, For Use With Any Enclosure, Sub-Category Other Accessories, Application For Ventilation, Height 3.25 in, Length 2.47 in, Width 1.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5153-0)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- PARTNERS BRAND UV Cable Ties, 40#, 11", Black, 500/Case (CTUV1140)
- EATON Illuminated Emergency Stop Push Button (M22-PVL-K01-230R)
- WIEGMANN Interior Panel, Panel Accessory, 12 Gang, Steel, Back Panel (NP2020)
- WIEGMANN Interior Panel, Panel Accessory, 14 Gang, Steel, Back Panel (N1P1214)
- WIEGMANN Interior Panel, Panel Accessory, 14 Gang, Steel, Back Panel (NP1612C)
- WIEGMANN Back Panel, Panel Accessory, 12 Gang, Aluminum (HW-MP1210A)
- WIEGMANN Back Panel, Panel Accessory, Fiberglass (HW-MP1008FG)
- WIEGMANN Thermostat, Thermostat Accessory, PC Plastic, Wall Box (TANC1080C)
- RITTAL Enclosure Coupling, Coupling Accessory, Zinc (6206300)
- Wiegmann Electrical Box Hardware