Shop All Electrical Box Covers
Wiegmann
Box With Blank Cover, Carbon Steel, Pushbutton
Mfr # PB3BC
Zoro # G0574196
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Cover Type Pushbutton
- Width 3-1/4 in
- Depth 8 in
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # PB3BC
- Zoro # G0574196
- UPC # 786725845521
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 3-1/4 in |
Depth | 8 in |
Height | 8 in |
Details
Item | Box With Blank Cover |
Material | Carbon Steel |
Cover Type | Pushbutton |
Color | Ansi-61 Gray Textured |
Sub-Category | Covers |
Nema Rating | 4 |
Construction | Continuously Welded Seams |
UL Listed | Yes |
Series | PB |
Certified Listed | cULus |
Cubic Capacity | 192 cu.in |
Mounting Type | External Mounting Plates |
Mounting | External Mounting Plates |
Finish Type | Polyester Powder |
Application | Designed to hold all standard brands of pushbuttons, switches, and pilot lights. Provide protection from dust, dirt, oil and water. |
Listings | UL, CSA |
Standard | cULus |
Features | Bodies and doors fabricated from 14 gauge steel. Continuously welded seams ground smooth. Closed cell oil resistant neoprene gasket. External mounting plates, top and bottom of enclosure. Captivated cover screws thread into sealed wells. Grounding provisions provided. |
Description
Box With Blank Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Hazardous Location Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSXC3K)
- JONARD TOOLS Fiber Optic Power Meter, LCD Display (FPM-50A)
- GALLAGHER Cut-Out Switch Orange (G60731)
- ANCOR White 6 AWG Tinned Copper Wire - 25' (112702)
- WIEGMANN Cover, Rectangular, Carbon Steel, Flush Cover (SCF1212)
- WIEGMANN Junction Box Screw Cover, Carbon Steel, Screw Cover (RSC161610)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606G)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC1818)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA121204GSCSS)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1010G)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Blank (HB1BL)
- Wiegmann Electrical Box Covers