Shop All Electrical Box Hardware
Wiegmann
Box Item, Carbon Steel, Back Panel
Mfr # NP4236CG
Zoro # G0832469
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Back Panel
- Material Carbon Steel
- Nominal Length 1 in
- Nominal Width 35 in
- Length 1.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # NP4236CG
- Zoro # G0832469
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Nominal Length | 1 in |
Nominal Width | 35 in |
Length | 1.375 in |
Width | 34-3/4 in |
Actual Height | 1.375 in |
Height | 1 in |
Each - Width | 34.750 in |
Actual Width | 34.75 in |
Details
Item | Box Item |
Type | Back Panel |
Material | Carbon Steel |
Box Type | Back Panel |
Sub-Category | Other Accessories |
Application | For use with Ultimate N412C Series enclosures. |
Construction | Flanged |
Special Features | Optional "G" panels have a conductive finish (no paint). Panels fit the following enclosures: N412C, N412WC, N412CD, N412CSTD, N412CST, N412CSSSTD, N412SS3PTC. |
Mounting Type | Mounting Holes |
Shape | Rectangle |
Finish Type | Conductive (No Paint) |
Series | NP |
Mounting | Mounting Holes |
Finish | Conductive (No Paint) |
Features | Fabricated from pre-galvanized steel; Panels mount to provided collar studs |
Description
Weigmann Box Item
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Black (XB5AA21)
- RIP-TIE 6" L Wrap Hook-&-Loop Cable Tie BK PK 5 (J-B6-C05-BK)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CBA-R63/C)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Gray, 28, 26, PK100 (701-088-100)
- WIEGMANN Replacement Clamps, NOVAL Accessory, Stainless Steel (WABN4JIC)
- WIEGMANN End Cap, NOVAL Accessory, Carbon Steel (E0202)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP2020C)
- WIEGMANN Back Panel, NOVAL Accessory, Aluminum (HW-MP1210A)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P1212)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Back Panel (NP2420)
- RITTAL Comfort Handle, NOVAL Accessory, Zinc (8611330)
- Wiegmann Electrical Box Hardware