Shop All Voice & Data Patch Panels
Wiegmann
BK PANEL (JIC B SERIES) 12.8X10.8 CS-GLV
Mfr # P1412G
Zoro # G6997760
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Height 1 in
- Finish Conductive (No Paint)
- Width 13.000 in
- Features Fabricated from pre-galvanized steel; Panels mount to provided weldnuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # P1412G
- Zoro # G6997760
- UPC # 786725866939
- Country of Origin United States
- Category Voice & Data Patch Panels
Dimensions
Height | 1 in |
Width | 13.000 in |
Actual Height | 0.625 in |
Each - Width | 13.000 in |
Details
Material | Carbon Steel |
Finish | Conductive (No Paint) |
Features | Fabricated from pre-galvanized steel; Panels mount to provided weldnuts |
Application | For use with JIC enclosures. |
Construction | Non-Flanged |
Shape | Rectangle |
Series | P |
Special Features | Optional "G" panels are 14 gauge and have a conductive finish. Panels fit the following enclosures: B, BCH, BN4, BN4CH |
Mounting | Mounting Holes |
Mounting Type | Mounting Holes |
Type | Back Panel |
Finish Type | Conductive (No Paint) |
Description
Galvanized back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 64007 0.75 in. Galvanized Rigid Conduit Coupling (834440)
- KS 12-10 F/I N/I .250 Flag FQC, PK500 (20190)
- EATON BUSSMANN Midget Fuse, SC Series, Time-Delay, 20A, 600V AC, 100kA at V AC, 10kA at V DC (BP/SC-20)
- GAMPAK ELBOW PULL 90D RGD 3/4"" (49682)
- WIEGMANN PERF PANEL(JIC B SERIES) 12.8X6.8 CS-WHT (P1408PP)
- WIEGMANN BACK PANEL (JIC B SERIES) 8.8X6.8 CS-GLV (P1008G)
- HUBBELL PREMISE WIRING Patch Panel, 3.46in.H, 5e Category, Steel (HP5E48E)
- MONOPRICE Patch Panel, 12P, 2U (7253)
- DINSPACE Snap Patch Panelw/3 Mm Lc/Lc (SNAP-12LC-MM)
- ICC PATCH PANEL, VERTICAL, CAT 6, 12-PORT (ICMPP12V60)
- ICC PATCH PANEL, CAT 5e, 24-PORT, 1 RMS (ICMPP0245E)
- Wiegmann Voice & Data Patch Panels