Shop All Enclosure Covers & Accessories
Wiegmann
Bk Panel (dbl Dr Flr Mnt), 56x68, Cs-glv
Mfr # NPDD7260G
Zoro # G2169563
product price: $1,196.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,196.99
Free 30-Day Returns
Key Features
- Height 56 in
- Width 68 in
- Type Back Panel
- Material Carbon Steel
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # NPDD7260G
- Zoro # G2169563
- UPC # 786725867370
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 56 in |
Width | 68 in |
Each - Width | 68.000 in |
Details
Item | Back Panel |
Type | Back Panel |
Material | Carbon Steel |
Color | Unpainted |
Finish | Conductive |
Application | Used in NEMA 12 two door floor-mounted enclosures and some 2-door wall-mount enclosures. |
Features | Fabricated from pre-galvanized steel; Panels mount to provided collar studs |
Special Features | Panels are used in NEMA 12 two door floor-mounted enclosures and some 2-door wall-mount enclosures. Optional "G" panels have a conductive finish (no paint). Fits: SSN4D, SSN4D3PT-A, N12 Floor Mount, WAX, WACPX, WAXSSN4, WACPXSSN4, WAWF, SSN4WF3PT. |
Shape | Rectangle |
Mounting | Mounting Holes |
Series | NPDD |
Finish Type | Conductive (No Paint) |
Construction | Flanged |
Mounting Type | Mounting Holes |
Description
BK PANEL (DBL DR FLR MNT) 56X68 CS-GLV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- ELESA Mechanical position Indicators, DD51-AN-004.0-S-C2 (DD51)
- GENERAC Smart Switch 100 Amp 120/240 1-Phase NEMA 3R CUL (RXSC100A3)
- HELI-TUBE 3/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 3/8 C-100)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- Wiegmann Enclosure Covers & Accessories