Shop All Enclosure Covers & Accessories
Wiegmann
Bk Panel (dbl Dr Flr Mnt), 56x56, Cs-glv
Mfr # NPDD6060G
Zoro # G5972243
product price: $1,004.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,004.99
Free 30-Day Returns
Key Features
- Height 56 in
- Width 56 in
- Type Back Panel
- Material Carbon Steel
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # NPDD6060G
- Zoro # G5972243
- UPC # 786725867363
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 56 in |
Width | 56 in |
Each - Width | 56.000 in |
Details
Item | Back Panel |
Type | Back Panel |
Material | Carbon Steel |
Color | Unpainted |
Finish | Conductive |
Features | Fabricated from pre-galvanized steel; Panels mount to provided collar studs |
Application | Used in NEMA 12 two door floor-mounted enclosures and some 2-door wall-mount enclosures. |
Construction | Flanged |
Special Features | Panels are used in NEMA 12 two door floor-mounted enclosures and some 2-door wall-mount enclosures. Optional "G" panels have a conductive finish (no paint). Fits: SSN4D, SSN4D3PT-A, N12 Floor Mount, WAX, WACPX, WAXSSN4, WACPXSSN4, WAWF, SSN4WF3PT. |
Series | NPDD |
Mounting Type | Mounting Holes |
Shape | Rectangle |
Mounting | Mounting Holes |
Finish Type | Conductive (No Paint) |
Description
BK PANEL (DBL DR FLR MNT) 56X56 CS-GLV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON NEMA Fusible Str, Size 0,120V Coil, 1 Enc (ECN1801CJC-R63/B)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA28A5)
- SQUARE D Switch Handle Kit 30 60A (4056684150K)
- IFM Prox Sensor, Inductive, 15mm, PNP, NO, QD (IIS226)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- QUAZITE Underground Enclosure Cover, Blank Cover, 20-1/4 x 13-3/8 Enclosure, 8000 lbs., Polymer Concrete (PG1118CA0009)
- Wiegmann Enclosure Covers & Accessories