Shop All Enclosure Covers & Accessories
Wiegmann
Bk Panel (dbl Dr Flr Mnt), 45x39, Cs-glv
Mfr # NPDD4842G
Zoro # G2169615
product price: $560.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$560.99
Free 30-Day Returns
Key Features
- Height 45 in
- Width 39 in
- Type Back Panel
- Material Carbon Steel
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # NPDD4842G
- Zoro # G2169615
- UPC # 786725867325
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 45 in |
Width | 39 in |
Each - Width | 39.000 in |
Details
Item | Back Panel |
Type | Back Panel |
Material | Carbon Steel |
Color | Unpainted |
Finish | Conductive |
Features | Fabricated from pre-galvanized steel; Panels mount to provided collar studs |
Application | Used in NEMA 12 two door floor-mounted enclosures and some 2-door wall-mount enclosures. |
Shape | Rectangle |
Series | NPDD |
Mounting | Mounting Holes |
Construction | Flanged |
Mounting Type | Mounting Holes |
Finish Type | Conductive (No Paint) |
Special Features | Panels are used in NEMA 12 two door floor-mounted enclosures and some 2-door wall-mount enclosures. Optional "G" panels have a conductive finish (no paint). Fits: SSN4D, SSN4D3PT-A, N12 Floor Mount, WAX, WACPX, WAXSSN4, WACPXSSN4, WAWF, SSN4WF3PT. |
Description
BK PANEL (DBL DR FLR MNT) 45X39 CS-GLV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, NPN, NC, 2m Cable, 2000 Hz (E57P-12SNC2-C2)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 100A, 1 Pole, 250V AC, Medium Curve (CA1-B0-34-810-321-R)
- LEVITON Switch Lamp Cord Brwn (C30-00423-03K)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC50D0312B)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- QUAZITE Underground Enclosure Cover, Communications Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0012)
- Wiegmann Enclosure Covers & Accessories