Shop All Enclosure Covers & Accessories
Wiegmann
Bk Panel (dbl Dr Flr Mnt), 44x56, Cs-glv
Mfr # NPDD6048G
Zoro # G5976215
product price: $814.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$814.99
Free 30-Day Returns
Key Features
- Height 44 in
- Width 56 in
- Type Back Panel
- Material Carbon Steel
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # NPDD6048G
- Zoro # G5976215
- UPC # 786725867356
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 44 in |
Width | 56 in |
Each - Width | 56.000 in |
Details
Item | Back Panel |
Type | Back Panel |
Material | Carbon Steel |
Color | Unpainted |
Finish | Conductive |
Features | Fabricated from pre-galvanized steel; Panels mount to provided collar studs |
Application | Used in NEMA 12 two door floor-mounted enclosures and some 2-door wall-mount enclosures. |
Series | NPDD |
Special Features | Panels are used in NEMA 12 two door floor-mounted enclosures and some 2-door wall-mount enclosures. Optional "G" panels have a conductive finish (no paint). Fits: SSN4D, SSN4D3PT-A, N12 Floor Mount, WAX, WACPX, WAXSSN4, WACPXSSN4, WAWF, SSN4WF3PT. |
Shape | Rectangle |
Construction | Flanged |
Finish Type | Conductive (No Paint) |
Mounting | Mounting Holes |
Mounting Type | Mounting Holes |
Description
BK PANEL (DBL DR FLR MNT) 44X56 CS-GLV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKKEGOL IKKEGOL 10258 16 Pin Auto Car Mable to Female Extension Cable Diagnostic Extender (10258)
- ATC 7650 Series Self-Contained 18mm Cylindrical Photoelectric (7652AD04F22RX)
- NVENT HOFFMAN Qline D, Type 4x, 160x80x55mm, Polycarbo (Q1686PCD)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 12, 3R, 4, 4X, Non Hinged Clamp (A12106CHNFSS)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- QUAZITE Underground Enclosure Cover, Communications Cover, 32-1/8 x 49-5/8 Enclosure, 8000 lbs. (PG3048CA0012)
- Wiegmann Enclosure Covers & Accessories