Shop All Enclosure Covers & Accessories
Wiegmann
Bk Panel (dbl Dr Flr Mnt), 39x39, Cs-glv
Mfr # NPDD4242G
Zoro # G2176003
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 39 in
- Width 39 in
- Type Back Panel
- Material Carbon Steel
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # NPDD4242G
- Zoro # G2176003
- UPC # 786725867301
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 39 in |
Width | 39 in |
Each - Width | 39.000 in |
Details
Item | Back Panel |
Type | Back Panel |
Material | Carbon Steel |
Color | Unpainted |
Finish | Conductive |
Application | Used in NEMA 12 two door floor-mounted enclosures and some 2-door wall-mount enclosures. |
Features | Fabricated from pre-galvanized steel; Panels mount to provided collar studs |
Series | NPDD |
Construction | Flanged |
Mounting | Mounting Holes |
Finish Type | Conductive (No Paint) |
Shape | Rectangle |
Mounting Type | Mounting Holes |
Special Features | Panels are used in NEMA 12 two door floor-mounted enclosures and some 2-door wall-mount enclosures. Optional "G" panels have a conductive finish (no paint). Fits: SSN4D, SSN4D3PT-A, N12 Floor Mount, WAX, WACPX, WAXSSN4, WACPXSSN4, WAWF, SSN4WF3PT. |
Description
BK PANEL (DBL DR FLR MNT) 39X39 CS-GLV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Heat Shrink Thin, .05"(1.2mm) Dia, Black, HSTT05-C (HSTT05-C)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161BC00)
- OK INDUSTRIES Wrap/Strip/Unwrap Tool, 30 AWG, Blue (WSU-30M)
- SIEMENS Module (6SL3210-1PE21-4AL0)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- HAMMOND 6 Inch Box Ext, 16X16, Gray (CS1616EXT6)
- Wiegmann Enclosure Covers & Accessories