Shop All Enclosure Covers & Accessories
Wiegmann
BACK PANEL(N1/3R/4/12) 45X33 304SS
Mfr # NP4836SS
Zoro # G7339869
product price: $1,316.99
/ea
Free Shipping & Returns
$1,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 45 in
- Width 33 in
- Type Back Panel
- Material Stainless Steel
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # NP4836SS
- Zoro # G7339869
- UPC # 786725864973
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 45 in |
Width | 33 in |
Each - Width | 33.000 in |
Details
Item | Back Panel |
Type | Back Panel |
Material | Stainless Steel |
Color | Unpainted |
Features | Fabricated from 304 stainless steel; Exterior surface has a smooth grained finish |
Application | For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts. |
Special Features | Stainless panels are 12 gauge. Panel with any side over 20.00" has 3/4" flange on all sides. Panels fit the following enclosures: NEMA 1, Large (NIC); NEMA 3R, hinged Cover (RHC, Large); NEMA 4, 412, & 4X Single Door (N12, N4, N412, SSN4, SSN43PT, SSN43PTW); NEMA 12, 2-Door Wall-Mount (WAWF), Single Door; Right Flange Disconnect (SDN12, ABM12); Large JIC (B-CH, Large) Single door N12. |
Shape | Rectangle |
Mounting Type | Mounting Holes |
Mounting | Mounting Holes |
Series | NP |
Construction | Flanged |
Description
304 Stainless Steel back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 6 AWG Vinyl Ring Terminal 1/4" Stud PK200 (PV6-14R-T)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8AARAB)
- BERGEN INDUSTRIES Power Cord, 3-Wire, 13A, 3 ft, SJTW, 16/3 (PS313163)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1 (DTNF361)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- QUAZITE Underground Enclosure Cover, Ground Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0024)
- Wiegmann Enclosure Covers & Accessories