Shop All Enclosure Covers & Accessories
Wiegmann
BACK PANEL(N1/3R/4/12) 39X33 304SS
Mfr # NP4236SS
Zoro # G7340824
product price: $1,123.99
/ea
Free Shipping & Returns
$1,123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 39 in
- Width 33 in
- Type Back Panel
- Material Stainless Steel
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # NP4236SS
- Zoro # G7340824
- UPC # 786725864966
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 39 in |
Width | 33 in |
Each - Width | 33.000 in |
Details
Item | Back Panel |
Type | Back Panel |
Material | Stainless Steel |
Color | Unpainted |
Application | For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts. |
Features | Fabricated from 304 stainless steel; Exterior surface has a smooth grained finish |
Construction | Flanged |
Mounting Type | Mounting Holes |
Special Features | Stainless panels are 12 gauge. Panel with any side over 20.00" has 3/4" flange on all sides. Panels fit the following enclosures: NEMA 1, Large (NIC); NEMA 3R, hinged Cover (RHC, Large); NEMA 4, 412, & 4X Single Door (N12, N4, N412, SSN4, SSN43PT, SSN43PTW); NEMA 12, 2-Door Wall-Mount (WAWF), Single Door; Right Flange Disconnect (SDN12, ABM12); Large JIC (B-CH, Large) Single door N12. |
Shape | Rectangle |
Mounting | Mounting Holes |
Series | NP |
Description
304 Stainless Steel back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 1 (DTNF363)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Black, 10 ft. (HI610AE)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CL4BOX)
- IDEAL St Lght Dscnnct, Set Screw, InLine, Fused (30-S1212)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- Wiegmann Enclosure Covers & Accessories