Shop All Enclosure Covers & Accessories
Wiegmann
BACK PANEL(N1/3R/4/12) 39X27 304SS
Mfr # NP4230SS
Zoro # G7340955
product price: $1,062.99
/ea
Free Shipping & Returns
$1,062.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 39 in
- Width 27 in
- Type Back Panel
- Material Stainless Steel
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # NP4230SS
- Zoro # G7340955
- UPC # 786725864959
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 39 in |
Width | 27 in |
Each - Width | 27.000 in |
Details
Item | Back Panel |
Type | Back Panel |
Material | Stainless Steel |
Color | Unpainted |
Application | For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts. |
Features | Fabricated from 304 stainless steel; Exterior surface has a smooth grained finish |
Mounting | Mounting Holes |
Mounting Type | Mounting Holes |
Series | NP |
Special Features | Stainless panels are 12 gauge. Panel with any side over 20.00" has 3/4" flange on all sides. Panels fit the following enclosures: NEMA 1, Large (NIC); NEMA 3R, hinged Cover (RHC, Large); NEMA 4, 412, & 4X Single Door (N12, N4, N412, SSN4, SSN43PT, SSN43PTW); NEMA 12, 2-Door Wall-Mount (WAWF), Single Door; Right Flange Disconnect (SDN12, ABM12); Large JIC (B-CH, Large) Single door N12. |
Shape | Rectangle |
Construction | Flanged |
Description
304 Stainless Steel back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Switch Mounting Bracket, single & breaker (20320)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (LY3-AC120)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 30 in W, 8 in D, NEMA 12; 13, Hinged (N12363008)
- ANCOR 11" UV Black Standard Cable Zip Ties - 100 Pack (199211)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- PRIME-LINE Clear Plastic, Shower Door Bottom Guide Assembly 2 Pack (M 6058)
- Wiegmann Enclosure Covers & Accessories