Shop All Enclosure Covers & Accessories
Wiegmann
BACK PANEL(N1/3R/4/12) 33X33 304SS
Mfr # NP3636SS
Zoro # G7339318
product price: $962.99
/ea
Free Shipping & Returns
$962.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 35.25 in
- Type Back Panel
- Material Stainless Steel
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # NP3636SS
- Zoro # G7339318
- UPC # 786725864942
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 1 in |
Width | 35.25 in |
Each - Width | 35.250 in |
Actual Width | 35.25 in |
Actual Height | 1.375 in |
Details
Item | Back Panel |
Type | Back Panel |
Material | Stainless Steel |
Color | Unpainted |
Application | For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts. |
Features | Fabricated from 304 stainless steel; Exterior surface has a smooth grained finish |
Special Features | Stainless panels are 12 gauge. Panel with any side over 20.00" has 3/4" flange on all sides. Panels fit the following enclosures: NEMA 1, Large (NIC); NEMA 3R, hinged Cover (RHC, Large); NEMA 4, 412, & 4X Single Door (N12, N4, N412, SSN4, SSN43PT, SSN43PTW); NEMA 12, 2-Door Wall-Mount (WAWF), Single Door; Right Flange Disconnect (SDN12, ABM12); Large JIC (B-CH, Large) Single door N12. |
Mounting | Mounting Holes |
Construction | Flanged |
Shape | Rectangle |
Mounting Type | Mounting Holes |
Series | NP |
Description
304 Stainless Steel back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Block Cover, Intermediate Series, Plastic (MPDBC6667)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 2" x 4" x 1' (6-Pack), Light Gray (D2X4LG6)
- CALBRITE Conduit Hanger, Stainless Steel, 3.4 In. L (S61500MH00)
- CANTEX Elbow, 45 Degree, 3/4 In Conduit, PVC (5133764)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- HAMMOND Hole Plug, .5 in. Conduit, 304 SS (HP50SS)
- Wiegmann Enclosure Covers & Accessories