Shop All Enclosure Covers & Accessories
Wiegmann
BACK PANEL(N1/3R/4/12) 13X13 304SS
Mfr # NP1616SS
Zoro # G7339449
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 19.25 in
- Type Back Panel
- Material Stainless Steel
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # NP1616SS
- Zoro # G7339449
- UPC # 786725864836
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 1 in |
Width | 19.25 in |
Actual Height | 1.375 in |
Actual Width | 19.25 in |
Each - Width | 19.250 in |
Details
Item | Back Panel |
Type | Back Panel |
Material | Stainless Steel |
Color | Unpainted |
Application | For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts. |
Features | Fabricated from 304 stainless steel; Exterior surface has a smooth grained finish |
Special Features | Stainless panels are 12 gauge. Panel with any side over 20.00" has 3/4" flange on all sides. Panels fit the following enclosures: NEMA 1, Large (NIC); NEMA 3R, hinged Cover (RHC, Large); NEMA 4, 412, & 4X Single Door (N12, N4, N412, SSN4, SSN43PT, SSN43PTW); NEMA 12, 2-Door Wall-Mount (WAWF), Single Door; Right Flange Disconnect (SDN12, ABM12); Large JIC (B-CH, Large) Single door N12. |
Mounting Type | Mounting Holes |
Shape | Rectangle |
Construction | Non-Flanged |
Mounting | Mounting Holes |
Series | NP |
Description
304 Stainless Steel back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Electrical Box Cover, Square, 2 Gang, Square, Stainless Steel, Blank (S607BLPLTD)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 5 (RSR-3516)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC, A Curve (QO240GFI)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- STEELWORKS 1X1X36 Tele Perf Tube (11197)
- Wiegmann Enclosure Covers & Accessories