Shop All Enclosure Covers & Accessories
Wiegmann
BACK PANEL (ULTIMATE) 58.2X34.2 304SS
Mfr # NP6036SSC
Zoro # G7333745
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,565.99
Free 30-Day Returns
Key Features
- Height 58 in
- Width 34.2 in
- Type Back Panel
- Material Stainless Steel
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # NP6036SSC
- Zoro # G7333745
- UPC # 786725864812
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 58 in |
Width | 34.2 in |
Actual Height | 58.2 in |
Each - Width | 34.200 in |
Actual Width | 34.2 in |
Details
Item | Back Panel |
Type | Back Panel |
Material | Stainless Steel |
Color | Unpainted |
Application | For use with Ultimate N412C Series enclosures. |
Features | Fabricated from 304 stainless steel; Exterior surface has a smooth grained finish |
Series | NP |
Special Features | Stainless panels are 12 gauge. Panels fit the following enclosures: N412C, N412WC, N412CD, N412CSTD, N412CST, N412CSSSTD, N412SS3PTC. |
Mounting | Mounting Holes |
Shape | Rectangle |
Mounting Type | Mounting Holes |
Construction | Flanged |
Description
304 Stainless Steel back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T082)
- RACO Locknut, 1-1/2", Steel, Non Ul (1196)
- LEVITON 30A Flush Mount Locking Receptacle 2P 3W 125V (2610-IG)
- EATON Pilot Light Lens, 30mm, Red, Plastic (HT8LR)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- QUAZITE Underground Enclosure Cover, Electric Cover, 26 x 37-5/8 Enclosure, 22500 lbs., Polymer Concrete (PG2436HH0017)
- Wiegmann Enclosure Covers & Accessories