Shop All Enclosure Covers & Accessories
Wiegmann
Back Panel (ultimate) 50.2x34.2, Cs-glv
Mfr # NP5236CG
Zoro # G2832646
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$389.99
Free 30-Day Returns
Key Features
- Height 50 in
- Width 34.2 in
- Type Panel
- Material Carbon Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # NP5236CG
- Zoro # G2832646
- UPC # 786725874293
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 50 in |
Width | 34.2 in |
Actual Width | 34.2 in |
Actual Height | 50.2 in |
Each - Width | 34.200 in |
Details
Item | Back Panel |
Type | Panel |
Material | Carbon Steel |
Finish | Galvanized |
Features | Fabricated from pre-galvanized steel; Panels mount to provided collar studs |
Application | For use with ULTIMATE N412C Series enclosures. |
Construction | Flanged |
Finish Type | Galvanized |
Surface vs Flange | Flange |
Special Features | Optional "G" panels have a conductive finish (no paint). Panels fit the following enclosures: N412C, N412WC, N412CD, N412CSTD, N412CST, N412CSSSTD, N412SS3PTC. |
Mounting | Mounting Holes |
Mounting Type | Mounting Holes |
Series | DN413CDS |
Description
BACK PANEL (ULTIMATE) 50.2X34.2 CS-GLV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Atlas - No Shield (936-SWN)
- WIEGMANN Carbon Steel Sloped Enclosure, 8 in H, 16 in W, 7 in D, NEMA 12; 13, Screw On (WC08C16)
- MONOPRICE Heavy Duty 4 Outlet Metal Surge Power Box_ 180 Joules_ w/6ft Cord_ Blk (35099)
- APC UPS System, Mfr. No. SYA16K16P, 120V DC, Detachable Cable (SYBT5)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- ALLSTAR PERFORMANCE Allstar Performance ALL10219 Spring Loaded Round Bar Window Net Kit (ALL10219)
- Wiegmann Enclosure Covers & Accessories