Shop All Enclosure Covers & Accessories
Wiegmann
BACK PANEL (ULTIMATE) 46.2X34.2 304SS
Mfr # NP4836SSC
Zoro # G7335215
product price: $1,216.99
/ea
Free Shipping & Returns
$1,216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 46 in
- Width 34.2 in
- Type Back Panel
- Material Stainless Steel
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # NP4836SSC
- Zoro # G7335215
- UPC # 786725864805
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 46 in |
Width | 34.2 in |
Actual Height | 46.2 in |
Actual Width | 34.2 in |
Each - Width | 34.200 in |
Details
Item | Back Panel |
Type | Back Panel |
Material | Stainless Steel |
Color | Unpainted |
Features | Stainless panels are 12 gauge. Panels fit the following enclosures: N412C, N412WC, N412CD, N412CSTD, N412CST, N412CSSSTD, N412SS3PTC. |
Application | For use with Ultimate N412C Series enclosures. |
Construction | Flanged |
Series | NP |
Mounting Type | Mounting Holes |
Shape | Rectangle |
Mounting | Mounting Holes |
Description
304 Stainless Steel back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Gasket, Gasket Accessory, 1 Gang, Neoprene (FSRG)
- EATON Push Button, 22.5 mm, 1NC, Red (M22-DL-R-K01-230R)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (1EJH4)
- 3M Shrink Tubing, 0.125in ID, Black, 4ft, PK250 (FP-301-1/8-Black-4'-Bulk)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- Wiegmann Enclosure Covers & Accessories