Shop All Enclosure Covers & Accessories
Wiegmann
BACK PANEL (ULTIMATE) 40.2X34.2 304SS
Mfr # NP4236SSC
Zoro # G7341366
product price: $1,123.99
/ea
Free Shipping & Returns
$1,123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 34.75 in
- Type Back Panel
- Material Stainless Steel
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # NP4236SSC
- Zoro # G7341366
- UPC # 786725864799
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 1 in |
Width | 34.75 in |
Actual Width | 34.75 in |
Actual Height | 1.375 in |
Each - Width | 34.750 in |
Details
Item | Back Panel |
Type | Back Panel |
Material | Stainless Steel |
Color | Unpainted |
Application | For use with Ultimate N412C Series enclosures. |
Features | Fabricated from 304 stainless steel; Exterior surface has a smooth grained finish |
Shape | Rectangle |
Construction | Flanged |
Series | NP |
Special Features | Stainless panels are 12 gauge. Panels fit the following enclosures: N412C, N412WC, N412CD, N412CSTD, N412CST, N412CSSSTD, N412SS3PTC. |
Mounting Type | Mounting Holes |
Mounting | Mounting Holes |
Description
304 Stainless Steel back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A606LP)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (725BXXBC3ML-24D)
- DAYTON Roller Lvr Arm, 1.25 to 4.06 In. Arm L (11X477)
- NVENT HOFFMAN Clamp-Cover, Type 4X, 8.00x6.00x3.50, Aluminum (A806NFAL)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- PRIME-LINE Dead Lock Single Cylndr (U9970)
- Wiegmann Enclosure Covers & Accessories