Shop All Enclosure Covers & Accessories
Wiegmann
BACK PANEL (ULTIMATE) 34.2X34.2 304SS
Mfr # NP3636SSC
Zoro # G7338207
product price: $962.99
/ea
Free Shipping & Returns
$962.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 34 in
- Width 34.2 in
- Type Back Panel
- Material Stainless Steel
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # NP3636SSC
- Zoro # G7338207
- UPC # 786725864782
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 34 in |
Width | 34.2 in |
Actual Height | 34.2 in |
Each - Width | 34.200 in |
Actual Width | 34.2 in |
Details
Item | Back Panel |
Type | Back Panel |
Material | Stainless Steel |
Color | Unpainted |
Application | For use with Ultimate N412C Series enclosures. |
Features | Fabricated from 304 stainless steel; Exterior surface has a smooth grained finish |
Mounting | Mounting Holes |
Construction | Flanged |
Special Features | Stainless panels are 12 gauge. Panels fit the following enclosures: N412C, N412WC, N412CD, N412CSTD, N412CST, N412CSSSTD, N412SS3PTC. |
Series | NP |
Mounting Type | Mounting Holes |
Shape | Rectangle |
Description
304 Stainless Steel back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60607)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR06D12)
- PANDUIT 30.5" L Heavy Duty Cable Tie BK PK 50 (PLT9LH-L0)
- CANTEX Electrical Box, Junction Box, PVC, Square (5133709U)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- SQUARE D Square D By Schneider Electric PK4GTACP 4 Space Grounding Bar (6032833)
- Wiegmann Enclosure Covers & Accessories