Shop All Enclosure Covers & Accessories
Wiegmann
BACK PANEL (ULTIMATE) 28.2X28.2 304SS
Mfr # NP3030SSC
Zoro # G7336606
product price: $751.99
/ea
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28 in
- Width 28.2 in
- Type Back Panel
- Material Stainless Steel
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # NP3030SSC
- Zoro # G7336606
- UPC # 786725864751
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 28 in |
Width | 28.2 in |
Each - Width | 28.200 in |
Actual Width | 28.2 in |
Actual Height | 28.2 in |
Details
Item | Back Panel |
Type | Back Panel |
Material | Stainless Steel |
Color | Unpainted |
Application | For use with Ultimate N412C Series enclosures. |
Features | Fabricated from 304 stainless steel; Exterior surface has a smooth grained finish |
Shape | Rectangle |
Mounting | Mounting Holes |
Series | NP |
Construction | Flanged |
Special Features | Stainless panels are 12 gauge. Panels fit the following enclosures: N412C, N412WC, N412CD, N412CSTD, N412CST, N412CSSSTD, N412SS3PTC. |
Mounting Type | Mounting Holes |
Description
304 Stainless Steel back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Blank (HB1BL)
- CAROL Comm Cable, Unshielded, 22/6, 500 Ft. (C4066A.38.10)
- KILLARK Conduit Body Gasket, 1 in., Design: Lay In (GASK573)
- CRYDOM Solid State Relay, 90 to 280VAC, 75A (A2475)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- ACUDOR Acudor PA2424 24 x 24 in. Aluminum Enclosure Back Panel (PA2424)
- Wiegmann Enclosure Covers & Accessories