Shop All Enclosure Covers & Accessories
Wiegmann
BACK PANEL (ULTIMATE) 28.2X22.2 304SS
Mfr # NP3024SSC
Zoro # G7336420
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28 in
- Width 22.2 in
- Type Back Panel
- Material Stainless Steel
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # NP3024SSC
- Zoro # G7336420
- UPC # 786725864744
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 28 in |
Width | 22.2 in |
Actual Width | 22.2 in |
Actual Height | 28.2 in |
Each - Width | 22.200 in |
Details
Item | Back Panel |
Type | Back Panel |
Material | Stainless Steel |
Color | Unpainted |
Features | Fabricated from 304 stainless steel; Exterior surface has a smooth grained finish |
Application | For use with Ultimate N412C Series enclosures. |
Mounting | Mounting Holes |
Shape | Rectangle |
Special Features | Stainless panels are 12 gauge. Panels fit the following enclosures: N412C, N412WC, N412CD, N412CSTD, N412CST, N412CSSSTD, N412SS3PTC. |
Construction | Flanged |
Mounting Type | Mounting Holes |
Series | NP |
Description
304 Stainless Steel back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Displacement Connector, 18-10 AWG, PK1000 (902)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC250)
- QUICKCABLE Primary Wire, 14 Gauge, 100ft., White (231409-100)
- RACO Rigid 3-Piece Coupling, Steel, 3-1/2 In. L (1514)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- QUAZITE Underground Enclosure Cover, Blank Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs., Polymer Concrete (PG1730CA0009)
- Wiegmann Enclosure Covers & Accessories