Shop All Enclosure Covers & Accessories
Wiegmann
BACK PANEL (ULTIMATE) 14.2X10.2 304SS
Mfr # NP1612SSC
Zoro # G7340289
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 in
- Width 10.2 in
- Type Back Panel
- Material Stainless Steel
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # NP1612SSC
- Zoro # G7340289
- UPC # 786725864676
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 14 in |
Width | 10.2 in |
Actual Width | 10.2 in |
Actual Height | 14.2 in |
Each - Width | 10.200 in |
Details
Item | Back Panel |
Type | Back Panel |
Material | Stainless Steel |
Color | Unpainted |
Features | Fabricated from 304 stainless steel; Exterior surface has a smooth grained finish |
Application | For use with Ultimate N412C Series enclosures. |
Special Features | Stainless panels are 12 gauge. Panels fit the following enclosures: N412C, N412WC, N412CD, N412CSTD, N412CST, N412CSSSTD, N412SS3PTC. |
Mounting | Mounting Holes |
Shape | Rectangle |
Series | NP |
Construction | Non-Flanged |
Mounting Type | Mounting Holes |
Description
304 Stainless Steel back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (LC1K0910B7)
- RACO Connector, Flex Conduit, Tite Bite, 3/8 In (3301)
- LEVITON Receptacle 3Wire 50A250V (05050-P00)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (LY3N-AC24)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- HAMMOND Eclipse Inner Panel, Fits Encl. 72 x 36, Steel/Wht (EP7236)
- Wiegmann Enclosure Covers & Accessories