Shop All Enclosure Covers & Accessories
Wiegmann
BACK PANEL (ULTIMATE) 12.2X12.2 304SS
Mfr # NP1414SSC
Zoro # G7340779
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Width 12.2 in
- Type Back Panel
- Material Stainless Steel
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # NP1414SSC
- Zoro # G7340779
- UPC # 786725874880
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 12 in |
Width | 12.2 in |
Each - Width | 12.200 in |
Actual Height | 12.2 in |
Actual Width | 12.2 in |
Details
Item | Back Panel |
Type | Back Panel |
Material | Stainless Steel |
Color | Unpainted |
Features | Fabricated from 304 stainless steel; Exterior surface has a smooth grained finish |
Application | For use with ULTIMATE N412C Series enclosures. |
Mounting | Mounting Holes |
Shape | Rectangle |
Mounting Type | Mounting Holes |
Series | NP |
Construction | Non-Flanged |
Special Features | Stainless panels are 12 gauge. Panels fit the following enclosures: N412C, N412WC, N412CD, N412CSTD, N412CST, N412CSSSTD, N412SS3PTC. |
Description
304 Stainless Steel back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-36-4-4H)
- HUBBELL Rocker Wall Plate, Number of Gangs: 6 Plastic, Smooth Finish, Ivory (P266I)
- L.H. DOTTIE L.H. Dottie 1'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 5PK (PH100BSS)
- NVENT CADDY Channel Nut w/o Spring, 1/4-20 In, Steel (NUT0025EG)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- PRIME-LINE FERRULE/STOPS 5/32"" CD2 (GD12152)
- Wiegmann Enclosure Covers & Accessories