Shop All Enclosure Covers & Accessories
Wiegmann
BACK PANEL (PREMIER/JIC NM) 9X6 CS-WHT
Mfr # HW-MP906CS
Zoro # G6995076
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Height 8 in
- Width 5 in
- Type Back Panel
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-MP906CS
- Zoro # G6995076
- UPC # 786725858118
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 8 in |
Width | 5 in |
Width (In.) | 5 in |
Actual Height | 8.25 in |
Actual Width | 4.88 in |
Details
Standards | cULus |
Type | Back Panel |
Material | Carbon Steel |
Color | White |
Series | Premier,Classic,JIC |
Weight | 0.9 lb. |
Certified Listed | cULus |
UL Listed | Yes |
Description
Carbon Steel back panel for the Classic, Premier, and JIC line of enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Accessory Pack, Steel (25AM-AP)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 10.00x10.00, Gray, Steel (A10104SU)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A10P8)
- PANELTRONICS Circuit Breaker, 25A, 1 Pole, Not Rated (206-074S)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 36, Steel/Wht (EP3636)
- Wiegmann Enclosure Covers & Accessories