Shop All Enclosure Covers & Accessories
Wiegmann
BACK PANEL (PREMIER/JIC NM) 7X6 CS-WHT
Mfr # HW-MP706CS
Zoro # G6991935
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Height 6 in
- Width 5 in
- Type Back Panel
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-MP706CS
- Zoro # G6991935
- UPC # 786725858095
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 6 in |
Width | 5 in |
Width (In.) | 5 in |
Actual Width | 4.88 in |
Details
Standards | cULus |
Type | Back Panel |
Material | Carbon Steel |
Color | White |
Series | Premier,Classic,JIC |
Weight | 0.3 lb. |
UL Listed | Yes |
Certified Listed | cULus |
Description
Carbon Steel back panel for the Classic, Premier, and JIC line of enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (V2D1S00B-AZC00-000)
- TECHFLEX Sleeving, 2.000 In., 25 ft., Black (FWN2.00BK25)
- HUBBELL 30A Twist-Lock Connector 2P 3W 480VAC L8-30R BK/WT (HBL2643)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Green (ZB4RTA3)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- PRIME-LINE Clear Plastic, Shower Door Bottom Guide Assembly 2 Pack (M 6058)
- Wiegmann Enclosure Covers & Accessories