Shop All Enclosure Covers & Accessories
Wiegmann
BACK PANEL (PREMIER/JIC NM) 6X4 FGL
Mfr # HW-MP604FG
Zoro # G7338724
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Width 3 in
- Type Back Panel
- Material Fiberglass
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-MP604FG
- Zoro # G7338724
- UPC # 786725858194
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 5 in |
Width | 3 in |
Actual Height | 4.88 in |
Actual Width | 2.88 in |
Details
Item | Back Panel |
Type | Back Panel |
Material | Fiberglass |
Color | Gray |
Series | Premier;Classic;JIC |
Certified Listed | cULus |
UL Listed | Yes |
Description
Fiberglass back panel for the Classic, Premier, and JIC line of enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Bab Thermal 40 Amps Two-pole Magnetic Circuit Breaker (BAB2040)
- RACO Box Mounting Bracket, Box Accessory, Cable Box (9018)
- FUNCTIONAL DEVICES-RIB 21Cdc Enclosed Pilot (RIB21CDC)
- 3M 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (MU18-10R/LK)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- SQUARE D Enclosure Cover Kit, NQNF, Front (MH50UTK)
- Wiegmann Enclosure Covers & Accessories