Shop All Enclosure Covers & Accessories
Wiegmann
BACK PANEL (PREMIER/JIC NM) 6X4 ALUM
Mfr # HW-MP604A
Zoro # G7340246
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Width 3 in
- Type Back Panel
- Material Aluminum
- Series Premier;Classic;JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-MP604A
- Zoro # G7340246
- UPC # 786725857951
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 5 in |
Width | 3 in |
Actual Width | 2.88 in |
Actual Height | 4.88 in |
Details
Item | Back Panel |
Type | Back Panel |
Material | Aluminum |
Series | Premier;Classic;JIC |
UL Listed | Yes |
Certified Listed | cULus |
Description
Aluminum back panel for the Classic, Premier, and JIC line of enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Snap Clamp, F/ 12mm Dia Sensor (E11047)
- GARDNER BENDER Wire Connector, Yellow, PK200 (16-004N)
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005CCSS)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 1.60A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-1.6-R)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- SQUARE D Panelboard enclosure cover, NQ, NEMA 1, flush, 14in W x 50in H (NQC50F)
- Wiegmann Enclosure Covers & Accessories