Shop All Enclosure Covers & Accessories
Wiegmann
BACK PANEL (PREMIER/JIC NM) 24X20 ALUM
Mfr # HW-MP2420AL
Zoro # G7336798
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 23 in
- Width 19 in
- Type Back Panel
- Material Aluminum
- Actual Width 18.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-MP2420AL
- Zoro # G7336798
- UPC # 786725876990
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 23 in |
Width | 19 in |
Actual Width | 18.88 in |
Actual Height | 22.88 in |
Details
Item | Back Panel |
Type | Back Panel |
Material | Aluminum |
Series | Premier;Classic;JIC |
Certified Listed | cULus |
UL Listed | Yes |
Description
Aluminum back panel for the Classic, Premier, and JIC line of enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3666)
- GRAPE SOLAR Monocrystalline Solar Panel, 100 W, 19.12V DC, 5.23 A, 36 Cells, 4mm PV (GS-STAR-100W)
- HUBBELL Locking Plug, 20 A, 480V AC, 3 Poles, L16-20P, 16 AWG to 8 AWG, Screw Terminals, Black/White (HBL2431)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (12T955)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- Wiegmann Enclosure Covers & Accessories