Shop All Enclosure Covers & Accessories
Wiegmann
BACK PANEL (PREMIER/JIC NM) 20X16 FGL
Mfr # HW-MP2016FG
Zoro # G7335529
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- Width 16 in
- Type Back Panel
- Material Fiberglass
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-MP2016FG
- Zoro # G7335529
- UPC # 786725856558
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 20 in |
Width | 16 in |
Details
Item | Back Panel |
Type | Back Panel |
Material | Fiberglass |
Color | Gray |
Series | Premier;Classic;JIC |
UL Listed | Yes |
Certified Listed | cULus |
Description
Fiberglass back panel for the Classic, Premier, and JIC line of enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON RECEPT RECESSD 15A WHT (00689-00W)
- MERSEN Open Fuse Block, G UL Class, 2 Poles, 15A Amp Range, 600V AC/DC Volt Rating (40112G)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 25 ft. BK (E3616)
- GARDNER BENDER Cable Organizer, 4 In, Holds UpTo 150 lbs (CWT4RR20)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- MULBERRY Grommet, 7/8 in, Rubber (40454)
- Wiegmann Enclosure Covers & Accessories