Shop All Electrical Box Hardware
Wiegmann
Back Panel, NOVAL Accessory, Aluminum
Mfr # HW-MP806A
Zoro # G9554855
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Back Panel
- Material Aluminum
- Nominal Length 7 in
- Nominal Width 5 in
- Length 6.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-MP806A
- Zoro # G9554855
- UPC # 786725857982
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Nominal Length | 7 in |
Nominal Width | 5 in |
Length | 6.75 in |
Width | 4.88 in |
Actual Height | 6.75 in |
Actual Width | 4.88 in |
Each - Width | 6.880 in |
Height | 7 in |
Details
Item | Back Panel |
Type | Back Panel |
Material | Aluminum |
Sub-Category | Panel and Panel Accessories |
UL Listed | Yes |
Certified Listed | cULus |
Series | Premier;Classic;JIC |
Description
Back Panel,Premier/Jic Nm,8 x 6 In.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Hand/Off/Auto, White/Black (9001KN260)
- ELESA Mechanical position Indicators, DD52R-AN-00.001-D-C1 (DD52R)
- DECORA WALLPLATE SCREWS 5/16""WH (88400-PRT)
- IDEAL Twist On Wire Connector, 22-8 AWG, PK250 (30-244J)
- WIEGMANN Back Panel, NOVAL Accessory, Carbon Steel (N1P2424)
- WIEGMANN In-Wire Way Connector, 8X8 In Wire Way Connector Accessory, Carbon Steel (C0808)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP2016)
- WIEGMANN Back Panel, NOVAL Accessory, Aluminum (HW-MP1210A)
- WIEGMANN Enclosure Floor Stand, NOVAL Accessory, 10 Gang, Carbon Steel, Kit (FK0608)
- WIEGMANN Gasket For Exhaust Grill (WPFG10)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Steel, - (MP1S)
- Wiegmann Electrical Box Hardware