Shop All Electrical Box Hardware
Wiegmann
Back Panel, NOVAL Accessory, Fiberglass
Mfr # HW-MP2424FGWW
Zoro # G6637480
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Length 22-1/2 in
- Width 1/2 in
- Height 22.50"
- Sub-Category Panel and Panel Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-MP2424FGWW
- Zoro # G6637480
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 22-1/2 in |
Width | 1/2 in |
Height | 22.50" |
Details
Item | Back Panel |
Material | Fiberglass |
Sub-Category | Panel and Panel Accessories |
Application | Used to Mount Controls or Devices to Inside Enclosure |
For Use With | Any Enclosure |
Finish | Smooth |
Description
Back Panel, Material Fiberglass, Finish Smooth, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 22.88 in, Length 22.5 in, Width 0.08 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (6440F)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 160A, 70A (R-25)
- ZORO SELECT Flush Indicator Light, Red, 12V (20C840)
- SUPERIOR ELECTRIC 15A 125V NEMA 5-15P Straight Electrical Plug (YGA019A)
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1008FGWW)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP3624C)
- WIEGMANN In-Wire Way Connector, 8X8 In Wire Way Connector Accessory, Carbon Steel (C0808)
- WIEGMANN Interior Panel, NOVAL Accessory, Carbon Steel, Back Panel (NP3636)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Carbon Steel, Back Panel (N1P1216)
- WIEGMANN Replacement Clamps, NOVAL Accessory, Stainless Steel (WABN4JIC)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A36P24)
- Wiegmann Electrical Box Hardware