Shop All Electrical Box Hardware
Wiegmann
Back Panel, NOVAL Accessory, Fiberglass
Mfr # HW-MP1816FG
Zoro # G6636406
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Length 15.38 in
- Width 0.62 in
- Finish Smooth
- Application Used to Mount Controls or Devices to Inside Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-MP1816FG
- Zoro # G6636406
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 15.38 in |
Width | 0.62 in |
Height | 17.38" |
Details
Item | Back Panel |
Material | Fiberglass |
Finish | Smooth |
Application | Used to Mount Controls or Devices to Inside Enclosure |
For Use With | Any Enclosure |
Sub-Category | Panel and Panel Accessories |
Description
Back Panel, Material Fiberglass, Finish Smooth, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 16.88 in, Length 14.88 in, Width 0.08 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUTHERS-DUNN Mercury Contactor, DPST, 60A, 240VAC (M60AA-240VAC)
- HYDROMAXX 1/2 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT012025B)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 50A, 300V AC, Non-Indicating (JJN-50)
- OMRON SUPER MY (MY4N DC100/110 (S))
- WIEGMANN Key, NOVAL Accessory, Zinc (N41214TVPK)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P1210)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP1612)
- WIEGMANN Replacement key, NOVAL Accessory, Chrome (WAL12KEY)
- WIEGMANN 8 X 10 Print Pocket Doc Holder (WAPPL0810)
- WIEGMANN Thermostat, Thermostat Accessory, PC Plastic, Wall Box (TANC1080C)
- NVENT CADDY Mounting Strap, NOVAL Accessory, Steel (TEBS1624)
- Wiegmann Electrical Box Hardware