Shop All Electrical Box Hardware
Wiegmann
Back Panel, NOVAL Accessory, Fiberglass
Mfr # HW-MP1614FG
Zoro # G6636485
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Length 13.38 in
- Width 0.62 in
- Finish Smooth
- For Use With Any Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-MP1614FG
- Zoro # G6636485
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 13.38 in |
Width | 0.62 in |
Height | 15.38" |
Details
Item | Back Panel |
Material | Fiberglass |
Finish | Smooth |
For Use With | Any Enclosure |
Application | Used to Mount Controls or Devices to Inside Enclosure |
Sub-Category | Panel and Panel Accessories |
Description
Back Panel, Material Fiberglass, Finish Smooth, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 14.88 in, Length 12.88 in, Width 0.08 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Ivory (OSSMD-MAI)
- HUBBELL Pin & Slve Plug, 100A, 4P, 3W, 600VAC/250VDC (VP10487)
- SCHNEIDER ELECTRIC Front Module, 5.7 in. Screen Module, 24VDC (HMIS85)
- DELTANA Mortise Bolt Antique Brass (MB175U5)
- WIEGMANN Drip Shield, NOVAL Accessory, 14 Gang, Carbon Steel, Kit (DK48)
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1412FG)
- WIEGMANN Interior Panel, NOVAL Accessory, Carbon Steel, Back Panel (NP3636)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Back Panel (NP2420)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P0806)
- WIEGMANN Replacement key, NOVAL Accessory, Chrome (WAL12KEY)
- SIEMENS Meter Socket, Socket Accessory, UAT4 (SUAT417-XGF)
- Wiegmann Electrical Box Hardware