Shop All Electrical Box Hardware
Wiegmann
Back Panel, NOVAL Accessory, Fiberglass
Mfr # HW-MP1412FG
Zoro # G7110096
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Length 11.38 in
- Width 0.62 in
- Application Used to Mount Controls or Devices to Inside Enclosure
- For Use With Any Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-MP1412FG
- Zoro # G7110096
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 11.38 in |
Width | 0.62 in |
Height | 13.38" |
Details
Item | Back Panel |
Material | Fiberglass |
Application | Used to Mount Controls or Devices to Inside Enclosure |
For Use With | Any Enclosure |
Finish | Smooth |
Sub-Category | Panel and Panel Accessories |
Description
Back Panel, Material Fiberglass, Finish Smooth, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 12.88 in, Length 10.88 in, Width 0.08 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Weatherproof Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-0)
- SIEMENS Circuit Breaker, QP/MP Series 45A, 2 Pole, 120/240V AC (ITEQ245)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-ALA)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648G)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP3630C)
- WIEGMANN Back Panel, NOVAL Accessory, Carbon Steel (N1P2424)
- WIEGMANN Interior Panel, NOVAL Accessory, Carbon Steel, Back Panel (NP3636)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P1012)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Back Panel (NP3024)
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP1008CS)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A10N10P)
- Wiegmann Electrical Box Hardware