Shop All Electrical Box Hardware
Wiegmann
Back Panel, NOVAL Accessory, Fiberglass
Mfr # HW-MP1210FG
Zoro # G7110166
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Length 9.38 in
- Width 0.62 in
- Height 11.38"
- Application Used to Mount Controls or Devices to Inside Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-MP1210FG
- Zoro # G7110166
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 9.38 in |
Width | 0.62 in |
Height | 11.38" |
Details
Item | Back Panel |
Material | Fiberglass |
Application | Used to Mount Controls or Devices to Inside Enclosure |
For Use With | Any Enclosure |
Finish | Smooth |
Sub-Category | Panel and Panel Accessories |
Description
Back Panel, Material Fiberglass, Finish Smooth, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 10.88 in, Length 8.75 in, Width 0.08 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-6011)
- CAROL Comm Cable, Unshielded, 24/2, 1000 Ft. (C2461A.41.10)
- LITTELFUSE Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030M2PQ)
- GE Aux Contact Block, 1NO/1NC, Size 2 (CR305X200C)
- WIEGMANN Pole Mount Kit, NOVAL Accessory, Stainless Steel (PMKSMLSS)
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP806CS)
- WIEGMANN Waflt86 - Metal Mesh Filter (WAFLT86)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NPDD6060)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NP3030)
- WIEGMANN Drip Shield, NOVAL Accessory, 14 Gang, Carbon Steel, Kit (DK48)
- NVENT CADDY Wire Protection Plate, Steel, - (304B2)
- Wiegmann Electrical Box Hardware