Shop All Electrical Box Hardware
Wiegmann
Back Panel, NOVAL Accessory, Fiberglass
Mfr # HW-MP1008FG
Zoro # G6636519
original price:
$31.25
5% off
new price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Length 7.38 in
- Width 0.62 in
- Application Used to Mount Controls or Devices to Inside Enclosure
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-MP1008FG
- Zoro # G6636519
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 7.38 in |
Width | 0.62 in |
Height | 9.38" |
Details
Item | Back Panel |
Material | Fiberglass |
Application | Used to Mount Controls or Devices to Inside Enclosure |
Finish | Smooth |
Sub-Category | Panel and Panel Accessories |
For Use With | Any Enclosure |
Description
Back Panel, Material Fiberglass, Finish Smooth, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 8.75 in, Length 6.88 in, Width 0.08 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Single Gang Power Rated 2-Piece Intermed (JBP1IWH)
- RACO Compression Connector, 2" Conduit Size (2808)
- ELECTRIDUCT Mounting Head Cable Ties (CT-ED-MT-08-50-500-RBW)
- REMKE Cord Grip, Festoon Cable, 2", 1.71x.50 (RSF-6001)
- WIEGMANN Back Panel, NOVAL Accessory, Aluminum (HW-MP806A)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NP3030)
- WIEGMANN Grounding Kit, Chrome Plated, For N412C (WGNDKT)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (N1P1010)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP3630C)
- WIEGMANN In-Wire Way Connector, 8X8 In Wire Way Connector Accessory, Carbon Steel (C0808)
- NVENT HOFFMAN Keylock Handle Kit, NOVAL Accessory, Steel (CWHK)
- Wiegmann Electrical Box Hardware