Shop All Electrical Box Hardware
Wiegmann
Back Panel, NOVAL Accessory, Aluminum
Mfr # HW-MP1614A
Zoro # G9554791
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Back Panel
- Material Aluminum
- Length 16 in
- Width 14 in
- Sub-Category Panel and Panel Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-MP1614A
- Zoro # G9554791
- UPC # 786725858040
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 16 in |
Width | 14 in |
Each - Width | 12.880 in |
Height | 16 in |
Details
Item | Back Panel |
Type | Back Panel |
Material | Aluminum |
Sub-Category | Panel and Panel Accessories |
UL Listed | Yes |
Series | Premier;Classic;JIC |
Certified Listed | cULus |
Description
Back Panel,Premier/Jic Nm,16 x 14 In.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK50 (24C963)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, Yellow (XB4BA51)
- PANDUIT 15.6" L Mountable Cable Tie BK PK 100 (BC4S-S10-C0)
- WIRETRAK Wire Trak® Corner Duct Wall Cable Raceway - 5' Long - Paintable White PVC - 2-3/4" Radius (WC1250)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-WM2016AWW)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP1412AWW)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P1614)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P0806)
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1816FGWW)
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP1614CSWW)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A36P30)
- Wiegmann Electrical Box Hardware