Shop All Electrical Box Hardware
Wiegmann
Back Panel, NOVAL Accessory, Aluminum
Mfr # HW-MP1008A
Zoro # G9554721
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Back Panel
- Material Aluminum
- Length 10 in
- Width 8 in
- Sub-Category Panel and Panel Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-MP1008A
- Zoro # G9554721
- UPC # 786725858002
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 10 in |
Width | 8 in |
Each - Width | 6.800 in |
Height | 10 in |
Details
Item | Back Panel |
Type | Back Panel |
Material | Aluminum |
Sub-Category | Panel and Panel Accessories |
Certified Listed | cULus |
UL Listed | Yes |
Series | Premier;Classic;JIC |
Description
Back Panel,Premier/Jic Nm,10 x 8 In.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Vinyl Ring Terminal 3/8" Stud PK100 (18RA-38)
- DOLPHIN COMPONENTS Cable Clamp, 3/8 In, Black, PK100 (DC-3/8NB)
- LEGRAND Ground Monitoring Connector, 6-20R, 20A (PS5469XGCM)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 3.50A, 600V AC, Non-Indicating (LPS-RK-3-1/2SP)
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1008FGWW)
- WIEGMANN 8 X 10 Print Pocket Doc Holder (WAPPL0810)
- WIEGMANN Back Panel, NOVAL Accessory, Aluminum (HW-MP1816A)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP1612)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P1212)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Back Panel (NP2416)
- WIEGMANN Replacement Clamps, NOVAL Accessory, Stainless Steel (WABN4JIC)
- Wiegmann Electrical Box Hardware