Shop All Voice & Data Patch Panels
Wiegmann
BACK PANEL (JIC B SERIES) 8.8X6.8 CS-GLV
Mfr # P1008G
Zoro # G6995085
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Height 1 in
- Finish Conductive (No Paint)
- Width 13.000 in
- Features Fabricated from pre-galvanized steel; Panels mount to provided weldnuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # P1008G
- Zoro # G6995085
- UPC # 786725866878
- Country of Origin United States
- Category Voice & Data Patch Panels
Dimensions
Height | 1 in |
Width | 13.000 in |
Actual Height | 0.625 in |
Each - Width | 13.000 in |
Details
Material | Carbon Steel |
Finish | Conductive (No Paint) |
Features | Fabricated from pre-galvanized steel; Panels mount to provided weldnuts |
Application | For use with JIC enclosures. |
Finish Type | Conductive (No Paint) |
Series | P |
Type | Back Panel |
Mounting | Mounting Holes |
Shape | Rectangle |
Special Features | Optional "G" panels are 14 gauge and have a conductive finish. Panels fit the following enclosures: B, BCH, BN4, BN4CH |
Construction | Non-Flanged |
Mounting Type | Mounting Holes |
Description
Galvanized back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Split-Bolt Connector, 10 str to 12 sol (9H)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (125)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GQ-B7-K)
- ELESA Electronic position indicators, DD51-E-SST-IP65 F.1/2-C2 (DD51-E (inch sizes))
- WIEGMANN BK PANEL (JIC B SERIES) 12.8X10.8 CS-GLV (P1412G)
- WIEGMANN PERF PANEL(JIC B SERIES) 12.8X6.8 CS-WHT (P1408PP)
- ICC PATCH PANEL, CAT 6, FEED-THRU 48-P, 2RMS (ICMPP48CP6)
- ICC PATCH BOX, MOBILE, CAT 6, 6-PORT (ICMPPMB606)
- MONOPRICE Patch Panel, 24P, 2U (7255)
- STEREN Cat6 Loaded Patch Panel, 24-Port (310-334)
- ICC PANEL, FRONT FINGER DUCT, 2RMS, 6 PK (ICCMSCMAC2)
- Wiegmann Voice & Data Patch Panels