Shop All Enclosure Covers & Accessories
Wiegmann
Back Panel (jic B Series), 4.8x2.8, Alum
Mfr # P0604AL
Zoro # G9232883
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Width 2.88 in
- Type Back Panel
- Material Aluminum
- Features Fabricated from aluminum; Panels mount to provided weldnuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # P0604AL
- Zoro # G9232883
- UPC # 786725334506
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 5 in |
Width | 2.88 in |
Each - Width | 2.880 in |
Actual Width | 2.88 in |
Actual Height | 4.88 in |
Details
Item | Back Panel |
Type | Back Panel |
Material | Aluminum |
Features | Fabricated from aluminum; Panels mount to provided weldnuts |
Application | For use with JIC enclosures. |
Special Features | Aluminum panels are 5052-H32 aluminum alloy, .080-inch thick. Panels fit the following enclosures: B, BCH, BN4, BN4CH |
Construction | Non-Flanged |
Shape | Rectangle |
Series | P |
Mounting Type | Mounting Holes |
Mounting | Mounting Holes |
Description
BACK PANEL (JIC B SERIES) 4.8X2.8 ALUM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, G UL Class, 3 Poles, 20A Amp Range, 600V AC/DC Volt Rating (BG3023SQ)
- ZORO SELECT Strap, Malleable Iron, Size 2", PK25 (4YF54)
- TRIPP LITE Power Cord, HD, C19 to C14, 15A, 14AWG, 10ft (P047-010)
- ERICSON Connector, Industrial, 5-15R, 15A, 125VAC (1610-CW6P-AM)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- Wiegmann Enclosure Covers & Accessories