Shop All Enclosure Covers & Accessories
Wiegmann
BACK PANEL CTRL SERIES 57X33 CBN STL-GRY
Mfr # HW-WM6036CS
Zoro # G6995067
Free Shipping & Returns
$1,147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Height 57 in
- Width 33 in
- Type Back Panel
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-WM6036CS
- Zoro # G6995067
- UPC # 786725858644
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 57 in |
Width | 33 in |
Width (In.) | 33 in |
Details
Standards | cULus |
Type | Back Panel |
Material | Carbon Steel |
Color | White |
Series | Control |
Weight | 60 lb. |
Certified Listed | cULus |
UL Listed | Yes |
Description
Carbon Steel back panel for the Control Series line of enclosures.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Silica Wrap, 2" x 50 ft., Natural (HSN2.00NT50)
- LEVITON GFCI EXTNSN CORD 2ft BLACK (GSCA1-02C)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 6A, 250V AC, 5 PK (ABC-6-R)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24308GY)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- HAMMOND N12 Neo. Gasket Kit 10 ft. Rolls (1481DJ10)
- Wiegmann Enclosure Covers & Accessories