Shop All Enclosure Covers & Accessories
Wiegmann
BACK PANEL CTRL SERIES 57X33 ALUM
Mfr # HW-WM6036A
Zoro # G7340894
product price: $839.99
/ea
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 57 in
- Width 33 in
- Type Back Panel
- Material Aluminum
- Certified Listed cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-WM6036A
- Zoro # G7340894
- UPC # 786725858507
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 57 in |
Width | 33 in |
Details
Item | Back Panel |
Type | Back Panel |
Material | Aluminum |
Certified Listed | cULus |
UL Listed | Yes |
Series | Control |
Description
Aluminum back panel for the Control Series line of enclosures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS Adapter L14-30P 30A 4-Prong Plug to 2 30A L5-30R 3-Prong Connectors (ADVL1430L530)
- FUNCTIONAL DEVICES-RIB Uninterruptible Power Supply, 600VA (UPS600)
- LEVITON OUTLET SNGL BRASS 15A 2P (T5250-B)
- ELECTRIDUCT Cord Connect Water-Tight Cord Lock (PE-AG-CC-OR)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- Wiegmann Enclosure Covers & Accessories