Shop All Enclosure Covers & Accessories
Wiegmann
BACK PANEL CTRL SERIES 27X21 CRBN STL-WH
Mfr # HW-WM3024CS
Zoro # G6998436
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Height 27 in
- Width 21 in
- Type Back Panel
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-WM3024CS
- Zoro # G6998436
- UPC # 786725858590
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 27 in |
Width | 21 in |
Width (In.) | 21 in |
Details
Standards | cULus |
Type | Back Panel |
Material | Carbon Steel |
Color | White |
Series | Control |
Weight | 17 lb. |
UL Listed | Yes |
Certified Listed | cULus |
Description
Carbon Steel back panel for the Control Series line of enclosures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Hub, 1-57/64" L, 2" Conduit Zinc (1708)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000TB00)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 12A, 600V AC, Non-Indicating (A60Q12-2)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SAL)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- HAMMOND Swing Panel for 16 x 12 encl., Steel/Wht (ESP1612)
- Wiegmann Enclosure Covers & Accessories