Shop All Enclosure Covers & Accessories
Wiegmann
BACK PANEL CTRL SERIES 27X21 ALUM
Mfr # HW-WM3024A
Zoro # G7341016
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27 in
- Width 21 in
- Type Back Panel
- Material Aluminum
- UL Listed Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-WM3024A
- Zoro # G7341016
- UPC # 786725858453
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 27 in |
Width | 21 in |
Details
Item | Back Panel |
Type | Back Panel |
Material | Aluminum |
UL Listed | Yes |
Certified Listed | cULus |
Series | Control |
Description
Aluminum back panel for the Control Series line of enclosures.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS SIMATIC S7 DIGITAL OUTPUT MODULE (6ES7 322-1HF01-0AA0)
- ANCOR Ancor 8 AWG to 12-10 AWG Vinyl Step Down Butt Connector - 25-Pack (210166)
- EATON Surge Protector, 3 Phase, 120/208V, 2 Poles, 3 (SP1-208Y)
- MERSEN CC Class, ATMR Series, Fast-Acting, 2A, 600V AC, Non-Indicating (ATMR2)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- Wiegmann Enclosure Covers & Accessories