Shop All Enclosure Covers & Accessories
Wiegmann
BACK PANEL CTRL SERIES 21X9 CRBN STL-WHT
Mfr # HW-WM2412CS
Zoro # G7341436
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21 in
- Width 9 in
- Type Back Panel
- Material Carbon Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-WM2412CS
- Zoro # G7341436
- UPC # 786725858552
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 21 in |
Width | 9 in |
Details
Item | Back Panel |
Type | Back Panel |
Material | Carbon Steel |
Color | White |
Certified Listed | cULus |
Series | Control |
UL Listed | Yes |
Description
Carbon Steel back panel for the Control Series line of enclosures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 100A, 250V AC, Non-Indicating (LPN-RK-100SP)
- SQUARE D Molded Case Circuit Breaker, HDA Series 50A, 3 Pole, 600V AC (HDA360506)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU11AB0)
- HUBBELL 20A Twist-Lock Plug 2P 3W 600VAC L9-20P BK/WT (HBL2351)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- Wiegmann Enclosure Covers & Accessories