Shop All Enclosure Covers & Accessories
Wiegmann
BACK PANEL CTRL SERIES 13X8.5 CBN STL-WH
Mfr # HW-WM1610CS
Zoro # G6994148
product price: $56.55
/ea
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Height 13 in
- Width 9 in
- Type Back Panel
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-WM1610CS
- Zoro # G6994148
- UPC # 786725858538
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 13 in |
Width | 9 in |
Width (In.) | 9 in |
Actual Width | 8.5 in |
Details
Standards | cULus |
Type | Back Panel |
Material | Carbon Steel |
Color | White |
Series | Control |
Weight | 3.3 lb. |
Certified Listed | cULus |
UL Listed | Yes |
Description
Carbon Steel back panel for the Control Series line of enclosures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 6 In. Arm L (ZCKY91)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SR)
- PANDUIT Ferrule, 14 AWG, Non-Insul, 13/32in., PK1000 (F80-10-M)
- RACO Beam Clamp 2", (3/8-16), Mall Iron (2538)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- GE ELECTRIC GE Electrical TC125P 1.25 in. Aluminum Rainproof Hub (6121859)
- Wiegmann Enclosure Covers & Accessories