Shop All Enclosure Covers & Accessories
Wiegmann
BACK PANEL 57X33 ALUMINUM
Mfr # ALNP6036
Zoro # G7336700
product price: $909.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$909.99
Free 30-Day Returns
Key Features
- Height 57 in
- Width 33 in
- Type Back Panel
- Material Aluminum
- Application For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # ALNP6036
- Zoro # G7336700
- UPC # 786725364787
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 57 in |
Width | 33 in |
Each - Width | 33.000 in |
Details
Item | Back Panel |
Type | Back Panel |
Material | Aluminum |
Application | For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts. |
Features | Can also be used in N1, RHC, N4, N4X, N12, and N412 wall-mount enclosures |
Mounting Type | Mounting Holes |
Special Features | Aluminum panels are 5052-H32 aluminum alloy, .125-inch thick. Panels larger than 20"x20" have 3/4" flange on all sides. Panels fit the following enclosures: NEMA 1, Large (NIC); NEMA 3R, hinged Cover (RHC, Large); NEMA 4, 412, and 4X Single Door (N12, N4, N412, SSN4, SSN43PT, SSN43PTW); NEMA 12, 2-Door Wall-Mount (WAWF), Single Door; Right Flange Disconnect (SDN12, ABN12); Large JIC (B-CH, Large), Single Door N12. |
Construction | Flanged |
Series | ALN4 |
Shape | Rectangle |
Mounting | Mounting Holes |
Description
Aluminum back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 1 Steel, Painted/Smooth Semi-Gloss Finish, Ivory (84834)
- CAROL 16 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02765.35T.01)
- ZENITH Cable Coax Rg6/F Conn 50Ft Blk (VG105006B)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115CP)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- PLUMB PAK FLOOR/CEILING PLATE3/4"" (PP811-35)
- Wiegmann Enclosure Covers & Accessories