Shop All Cabinet Accessory
Wiegmann
Back Panel, 48.00" H, 24.00" W
Mfr # NP4824CG
Zoro # G7231642
original price:
$264.61
16% off
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Finish Painted
- For Use With Electrical Control Enclosures
- Sub-Category Panel and Panel Accessories
- Features White Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # NP4824CG
- Zoro # G7231642
- UPC # 00786725867950
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 24 in |
Length | 0.1 in |
Height | 48 in |
Length (Straight Wireway) | 0.1 in |
Actual Width | 22.2 in |
Actual Height | 46.2 in |
Details
Item | Back Panel |
Material | Galvanized Steel |
Finish | Painted |
For Use With | Electrical Control Enclosures |
Sub-Category | Panel and Panel Accessories |
Features | White Panel |
Gauge | 12 |
Application | For Mounting Components |
Type | Back Panel |
Weight | 33 lb |
Series | NP |
Construction | Flanged |
Mounting Type | Mounting Holes |
Finish Type | Conductive (No Paint) |
Description
Back Panel, Material Galvanized Steel, Finish Painted, For Use With Electrical Control Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 48 in, Length 0.1 in, Width 24 in, Gauge 12, Features White Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Nipple, 1-1/2 In Conduit, Zinc, 7/8 In L (1666)
- NVENT HOFFMAN Conduit Hole Seal, 2.50 In Hole, Steel (AS200)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point (Tuff Pack), 500PK (1032TCTP)
- HUBBELL PREMISE WIRING AV Connector, 5E, White (SFC5EW)
- WIEGMANN Back Panel, 20.00" L, 0.50" W (HW-WM3020CSWW)
- WIEGMANN Mounting Foot Kit, 1.50" H, 6.00" W (N412MFKSS)
- WIEGMANN Back Panel, 30.00" H, 20.00" W (NP3020C)
- WIEGMANN Back Panel, 20.00" L, 0.50" W, 24.00" H (HW-WM2420AWW)
- WIEGMANN Back Panel, 20.00" H, 16.00" W (NP2016CG)
- WIEGMANN Back Panel, 30.00" H, 24.00" W (NP3024CG)
- NVENT HOFFMAN Flush Covers, fits 8.00x6.00, Gray, Steel (AFE8X6)
- Wiegmann Cabinet Accessory